Motion
POFMPS-1212
Hose End - Brass Material, 3/4 in Hose ID, Male
Mi Item #10919411
MFR #POFMPS-1212
Price$19.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 3/4 in Hose ID, Male
Mi Item #10919411
MFR #POFMPS-1212

Mfr description
POFMPS-1212 BRASS PUSH-ON FTG MPSXBARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.57/pc

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • End 2 Size
    0.7500 in
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Size
    0.7500 in
  • Thread Size
    3/4 - 14 NPTF
  • Weight
    0.249 lbs

Details

  • Application
    Low-pressure air, Fuel, Water, Oil, Lubrication lines
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPTF
  • End 1 Style
    NPTF
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Type
    Pipe Swivel
  • Material
    Brass
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Port Gender
    Male
  • Product Types
    Swivel
  • Style
    Male Pipe Swivel
  • Swivel
    Swivel
  • Thread Standard
    NPTF
  • Thread Type
    NPTF
  • Type
    Male Pipe Swivel
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)