Overview
Mfr description
PP150A90 90 DEG ADAPTOR X 1-1/2"FEM NPT
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353108352
- Product TypesPolypropylene 90º Male Adapter x Female NPT
- Size1 1/2
- TypeQuick-Acting Coupling
- UPC_NO822353108352
- Working Pressure100 psi
- MaterialPolypropylene
- Maximum Operating Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data