Motion
PP150C90
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10919417
MFR #PP150C90
Price$32.60/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10919417
MFR #PP150C90

Mfr description
PP150C90 PH 90 DEG CPLR X 1-1/2"HS SHNK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.60/pc

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • Inside Diameter
    1.5000 in
  • Size
    1 1/2
  • Weight
    0.56 lbs

Details

  • Application
    Agriculture, industrial
  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    90 °Elbow
  • For Use With
    Cam and Groove Adapter
  • Gasket Material
    EPDM
  • Handle Material
    304 Stainless Steel
  • Manufacturer Upc Number
    822353108376
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene 90º Coupler x Hose Shank
  • Seal Material
    EPDM
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Coupler
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353108376
  • With Screen
    No
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)