Motion
PP150F90
PP150F90 1 1/2 in. Size Polypropylene 90º Male Adapter x Male NPT
MI ITEM #10919419
MFR #PP150F90
List Price$18.46/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PP150F90 1 1/2 in. Size Polypropylene 90º Male Adapter x Male NPT
MI ITEM #10919419
MFR #PP150F90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.46/pc for your price

Overview

Mfr description
PP150F90 90 DEG ADPTER X 1-1/2"MALE NPT

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353108383
  • Product Types
    Polypropylene 90º Male Adapter x Male NPT
  • Size
    1 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353108383
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought