Motion
PP200A90
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10919420
MFR #PP200A90
Price$17.54/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - 90 °Elbow
Mi Item #10919420
MFR #PP200A90

Mfr description
PP200A90 90 DEG ADAPTOR X 2" FEMALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.54/pc

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Size
    2
  • Thread Size
    2.0000 NPT
  • Weight
    0.36 lbs

Details

  • Application
    Agriculture, industrial
  • Body Material
    Polypropylene
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Female NPT
  • Fitting Connection Family
    NPT
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    90 °Elbow
  • For Use With
    Cam and Groove Coupler
  • Manufacturer Upc Number
    822353108345
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Product Types
    Polypropylene 90º Male Adapter x Female NPT
  • Standards Met
    A-A-59326
  • Style
    Coupler
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353108345
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)