Overview
Mfr description
PP200D90 PH 90 DEG CPLR X 2"FEMALE NPT
Specifications
- Manufacturer Upc Number822353108413
- Product TypesPolypropylene 90º Coupler x Female NPT
- Size2
- TypeQuick-Acting Coupling
- Working Pressure100 psi
- MaterialPolypropylene
- Maximum Operating Pressure100 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data