Motion
PP200F90
Elbow & Straight Adapters - 3/4 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #10919422
MFR #PP200F90
Your Price$17.11/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3/4 in Coupling Size, Polypropylene Body, Part A, Male Coupler x Female Thread NPT
MI ITEM #10919422
MFR #PP200F90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.11/pc(List $19.59)

Overview

Mfr description
PP200F90 90 DEG ADAPTER X 2"MALE NPT

Specifications

  • Body Material
    Polypropylene
  • Coupling Connection Type
    Male Coupler x Female Thread NPT
  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353108390
  • Product Types
    Polypropylene 90º Male Adapter x Male NPT
  • Size
    2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353108390
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Part Type
    Part A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought