Motion
PPA400
Elbow & Straight Adapter - Straight
Mi Item #10919424
MFR #PPA400
Price$34.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapter - Straight
Mi Item #10919424
MFR #PPA400

Mfr description
PPA400 BLK POLYPROP PART A 4" ADAPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.91/pc

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • Size
    4
  • Thread Size
    4.0000 NPT
  • Weight
    1.02 lbs

Details

  • Application
    Agriculture, industrial
  • Body Material
    Polypropylene
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Manufacturer Upc Number
    822353095454
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Polypropylene Part A Male Adapter x Female NPT
  • Standards Met
    A-A-59326
  • Style
    Part A
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353095454
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)