Motion
PPB050
PPB050 1/2 x 1/2 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #10919425
MFR #PPB050
List Price$13.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPB050 1/2 x 1/2 in. Size Polypropylene Part B Female Coupler x Male NPT
MI ITEM #10919425
MFR #PPB050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.05/pc for your price

Overview

Mfr description
PPB050 BLK POLYPROP PART B 1/2" CPLR

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353077252
  • Product Types
    Polypropylene Part B Female Coupler x Male NPT
  • Size
    1/2 x 1/2
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077252
  • Working Pressure
    100 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text