Motion
PPBV100
Hose End - Polypropylene Material, 1 in Hose ID, Female
MI ITEM #10919429
MFR #PPBV100
Price$74.15/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material, 1 in Hose ID, Female
MI ITEM #10919429
MFR #PPBV100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.15/pc

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Thread Size
    1 NPT
  • Weight
    1.16 lbs

Details

  • Additional Details
    Full Port design allows free flow of material.
  • Connection Type
    Female NPT
  • End 1 Style
    Female NPT
  • End Gender
    Female
  • Flow Control Type
    Ball Valve
  • Material
    Polypropylene
  • Maximum Operating Pressure
    150 psi
  • Maximum Working Pressure
    150 psi, 10.34 bar
  • Seal Material
    Teflon, Viton
  • Style
    4-Bolt Valve Design
  • Thread Type
    Female NPT
  • Type
    Bolt Valve
  • UPC_NO
    822353135464
  • Working Pressure
    150 psi

Overview

Mfr description
PPBV100 POLY BALL VALVE 1" THREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought