Motion
PPC400
PPC400 4 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #10919434
MFR #PPC400
List Price$69.73/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPC400 4 in. Size Polypropylene Part C Female Coupler x Hose Shank
MI ITEM #10919434
MFR #PPC400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.73/pc for your price

Overview

Mfr description
PPC400 BLK POLYPROP PART C 4" CPLR

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353095478
  • Product Types
    Polypropylene Part C Female Coupler x Hose Shank
  • Size
    4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353095478
  • Working Pressure
    50 psi
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text