Motion
PPD050
Hose End - Polypropylene Material, 1/2 in Hose ID, Female
MI ITEM #10919435
MFR #PPD050
Price$12.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material, 1/2 in Hose ID, Female
MI ITEM #10919435
MFR #PPD050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.93/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Size
    1/2 x 1/2
  • Thread Size
    1/2 in
  • Weight
    0.18 lb

Details

  • Additional Details
    Polypropylene Quick-Acting Couplings
  • Application
    Agriculture, industrial
  • Connection Type
    Cam & Groove
  • Coupling Connection Type
    Female
  • End 1 Style
    Cam & Groove
  • End Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Manufacturer Upc Number
    822353077375
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Maximum Working Pressure
    100 psi, 6.9 bar
  • Product Types
    Polypropylene Part D Female Coupler x Female NPT
  • Seal Material
    EPDM
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Part D
  • Thread Type
    Cam & Groove
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077375
  • Working Pressure
    100 psi

Overview

Mfr description
PPD050 BLK POLYPROP PART D 1/2" CPLR
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"
  • All 4" size female couplers are supplied with three locking handles to provide added stability

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text