Motion
PPDP400
Hose End - 4.0000 in, Polypropylene, Cam and Groove Coupler
MI ITEM #10919437
MFR #PPDP400
Price$23.79/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in, Polypropylene, Cam and Groove Coupler
MI ITEM #10919437
MFR #PPDP400

Mfr description
PPDP400 BLK POLYPROP 4" DUST PLUG
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.79/pc

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • Size
    4 in
  • Weight
    0.50 lb

Details

  • Application
    •Agriculture•Chemicals•Petroleum•Construction•Material Handling•Irrigation•Fracking
  • Body Material
    Polypropylene
  • Coupling Connection Type
    Dust Plug
  • Coupling Gender
    Male
  • End Type
    Dust Plug
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Plug
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    EPDM
  • Handle Material
    Type 304 Stainless Steel
  • Manufacturer Upc Number
    822353095522
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi
  • Product Types
    Polypropylene Part DP Dust Plugs
  • Standards Met
    A-A-59326
  • Style
    Dust Plug
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353095522
  • With Screen
    No
  • Working Pressure
    50 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)