Motion
PPE400
Hose End - Polypropylene Material, 4 in Hose ID, Male
Mi Item #10919439
MFR #PPE400
Price$31.70/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material, 4 in Hose ID, Male
Mi Item #10919439
MFR #PPE400

Mfr description
PPE400 BLK POLYPROP PART E 4" ADAPT
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.70/pc

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4
  • Weight
    1.00 lb

Details

  • Additional Details
    Complies with Mil-Spec A-A-59326 for interchangeability in relevant sizes.
  • Application
    Agriculture, industrial
  • Configuration
    Straight
  • Connection Type
    Cam & Groove
  • End 1 Style
    Cam & Groove
  • End Gender
    Male
  • End Type
    Adapter
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Manufacturer Upc Number
    822353095492
  • Material
    Polypropylene
  • Maximum Operating Pressure
    50 psi
  • Maximum Working Pressure
    50 PSI, 3.4 bar
  • Product Types
    Polypropylene Part E Male Adapter x Hose Shank
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Part E
  • Thread Type
    Cam & Groove
  • Type
    Cam and Groove Part E
  • UPC_NO
    822353095492
  • Working Pressure
    50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)