Motion
PPF050
Hose End - Polypropylene Material, Male
Mi Item #10919440
MFR #PPF050
Price$4.57/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material, Male
Mi Item #10919440
MFR #PPF050

Mfr description
PPF050 BLK POLYPROP PART F 1/2" ADAPT
  • All sizes except 1/2" comply with Mil-Spec A-A-59326 for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Polypropylene material is glass-filled for added strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.57/pc

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Size
    1/2 x 1/2
  • Thread Size
    1/2 in
  • Weight
    0.04 lb

Details

  • Additional Details
    Glass filled Polypropylene, Complies with Mil-Spec A-A-59326 for interchangeability in relevant sizes.
  • Application
    Agriculture, industrial
  • Connection Type
    Cam & Groove, NPT (National Pipe Taper)
  • End 1 Style
    Cam & Groove, NPT (National Pipe Taper)
  • End Gender
    Male
  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Fitting Connection Family
    Cam and Groove, NPT
  • Fitting Type
    Cam and Groove
  • Manufacturer Upc Number
    822353077498
  • Material
    Polypropylene
  • Maximum Operating Pressure
    100 psi
  • Maximum Working Pressure
    100 psi, 6.89 bar
  • Port Gender
    Male
  • Product Types
    Polypropylene Part F Male Adapter x Male NPT
  • Standards Met
    Mil-Spec A-A-59326
  • Style
    Part F
  • Thread Type
    Cam & Groove, NPT (National Pipe Taper)
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353077498
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)