Motion
PPN100
Hose End - Polypropylene Material, 1 in Hose ID, Male
MI ITEM #10919442
MFR #PPN100
Price$2.66/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Polypropylene Material, 1 in Hose ID, Male
MI ITEM #10919442
MFR #PPN100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.66/pc

Specifications

Dimensions

  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • End 2 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in-11.5 NPT
  • Weight
    0.07 lbs

Details

  • Additional Details
    Multi-serrated barb design allows for secure hose grip when properly clamped or crimped.
  • Application
    Low pressure suction and discharge applications
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Nipple
  • Fitting Type
    Push-On / Barb
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    PPN100
  • Manufacturer Compatibility
    Kuriyama
  • Material
    Polypropylene
  • Maximum Operating Pressure
    125 psi
  • Maximum Working Pressure
    125 psi, 8.6 bar
  • Port Gender
    Male
  • Product Types
    Hose Nipple
  • Seal Type
    NPT Tapered
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Hose Nipple
  • Working Pressure
    125 psi

Overview

Mfr description
PPN100 BLK POLYPROP NIPPLE 1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought