Motion
PPS150
PPS150 1 1/2 in. Size Polypropylene Strainer (NPSM Threads)
Mi Item #10919443
MFR #PPS150
Price$12.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPS150 1 1/2 in. Size Polypropylene Strainer (NPSM Threads)
Mi Item #10919443
MFR #PPS150

Mfr description
PPS150 BLACK POLYPROP STRAINER 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.20/pc

Specifications

Dimensions

  • Size
    1 1/2 in
  • Weight
    0.25 lb

Details

  • Manufacturer Upc Number
    822353100868
  • Material
    Polypropylene
  • Product Types
    Polypropylene Strainer (NPSM Threads)
  • Type
    Strainer
  • UPC_NO
    822353100868
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)