Motion
PPS200
PPS200 2 in. Size Polypropylene Strainer (NPSM Threads)
Mi Item #10919444
MFR #PPS200
Price$12.20/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PPS200 2 in. Size Polypropylene Strainer (NPSM Threads)
Mi Item #10919444
MFR #PPS200

Mfr description
PPS200 BLACK POLYPROP STRAINER 2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.20/pc

Specifications

Dimensions

  • Size
    2 in
  • Weight
    0.30 lb

Details

  • Manufacturer Upc Number
    822353100875
  • Material
    Polypropylene
  • Product Types
    Polypropylene Strainer (NPSM Threads)
  • Type
    Strainer
  • UPC_NO
    822353100875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)