Motion
QAC-06
QAC-06 10.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919464
MFR #QAC-06
List Price$2.65/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QAC-06 10.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919464
MFR #QAC-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/pc for your price

Overview

Mfr description
QAC-06 QD ISO A DUST CAP 3/8"

Specifications

  • Type
    Plastic Dust Cap
  • End Type
    Male Coupler
  • Body Material
    PE
  • Product Types
    ISO A Plastic Dust Cap
  • Additional Details
    QD ISO A Dust Cap 3/8"
  • End Size
    3/8 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353202791
  • UPC_NO
    822353202791
  • Weight
    0.02 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought