Motion
QAC-12
QAC-12 19.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919466
MFR #QAC-12
Price$3.14/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QAC-12 19.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919466
MFR #QAC-12

Mfr description
QAC-12 QD ISO A DUST CAP 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.14/pc

Specifications

Dimensions

  • End Size
    3/4 in
  • Weight
    0.05 lb

Details

  • Additional Details
    QD ISO A Dust Cap 3/4"
  • Body Material
    PE
  • End Type
    Male Coupler
  • Manufacturer Upc Number
    822353202814
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO A Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353202814

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)