Motion
QAC-16
QAC-16 25.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919467
MFR #QAC-16
Price$4.81/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QAC-16 25.0 mm Inside Diameter ISO A Plastic Dust Cap
MI ITEM #10919467
MFR #QAC-16

Mfr description
QAC-16 QD ISO A DUST CAP 1"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.81/pc

Specifications

Dimensions

  • End Size
    1 in
  • Weight
    0.04 lb

Details

  • Additional Details
    QD ISO A Dust Cap 1"
  • Body Material
    PE
  • End Type
    Male Coupler
  • Manufacturer Upc Number
    822353202821
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO A Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353202821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)