Specifications
Dimensions
- End Size1/4
- End Size 21/4
- Weight0.24691744 lb
Details
- Additional DetailsQD ISO A 1/4" Female x 1/4" FPT
- End TypeFemale
- End Type 2FPT
- Manufacturer Upc Number822353202630
- ManufacturerName (description attribute)Kuriyama
- Product TypesISO A Female Coupler with Female Thread
- Standards MetISO 7241 A
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353202630
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)