Overview
Mfr description
QAF-0808-FNPR QD ISO A 1/2 FEMALE X 1/2"
- ARGUS ISO 7241-1 series "A" quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QA-ISO-A quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Quick and simple coupling and uncoupling<lt/>/li<gt/><lt/>li<gt/>Cost effective<lt/>/li<gt/><lt/>li<gt/>Also available in stainless steel<lt/>/li<gt/><lt/>/ul<gt/>
Specifications
- TypeFemale Coupler with Female Thread
- Product TypesISO A Female Coupler with Female Thread
- ManufacturerName (description attribute)Kuriyama
- End Size1/2
- End TypeFemale
- End Size 21/2
- End Type 2FPT
- Manufacturer Upc Number822353202678
- Standards MetISO 7241 A
- UPC_NO822353202678
- Temperature Range-4 ºF to 212 ºF
- Weight0.5952474 lb
- Additional DetailsQD ISO A 1/2" Female x 1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data