Motion
QAF-1616-FNPR

KURIYAMA OF AMERICA
QAF-1616-FNPR

QAF-1616-FNPR 1 in. Inside Diameter ISO A Female Coupler with Female Thread
Mi Item #10919472
MFR #QAF-1616-FNPR
Price$77.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QAF-1616-FNPR

QAF-1616-FNPR 1 in. Inside Diameter ISO A Female Coupler with Female Thread
Mi Item #10919472
MFR #QAF-1616-FNPR

Mfr description
QAF-1616-FNPR QD ISO A 1 FEMALE X 1" FPT
  • ARGUS ISO 7241-1 series "A" quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QA-ISO-A quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Quick and simple coupling and uncoupling<lt/>/li<gt/><lt/>li<gt/>Cost effective<lt/>/li<gt/><lt/>li<gt/>Also available in stainless steel<lt/>/li<gt/><lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.34/pc

Specifications

Dimensions

  • End Size
    1
  • End Size 2
    1
  • Weight
    0.5952474 lb

Details

  • Additional Details
    QD ISO A 1" Female x 1" FPT
  • End Type
    Female
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353202715
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO A Female Coupler with Female Thread
  • Standards Met
    ISO 7241 A
  • Temperature Range
    -4 ºF to 212 ºF
  • Type
    Female Coupler with Female Thread
  • UPC_NO
    822353202715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)