Specifications
Dimensions
- End Size1 1/2
Details
- Additional DetailsQD ISO A 1-1/2" Female x 1-1/2" FPT
- Manufacturer Upc Number822353221433
- ManufacturerName (description attribute)Kuriyama
- Product TypesISO A Female Coupler with Female Thread
- Standards MetISO 7241 A
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353221433
Overview
Mfr description
QAF-2424-FNPR QD ISO A 1-1/2 FML X 1-1/2
- ARGUS ISO 7241-1 series "A" quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QA-ISO-A quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.<lt/>ul<gt/><lt/>li<gt/>Quick and simple coupling and uncoupling<lt/>/li<gt/><lt/>li<gt/>Cost effective<lt/>/li<gt/><lt/>li<gt/>Also available in stainless steel<lt/>/li<gt/><lt/>/ul<gt/>