Overview
Mfr description
QAM-0404-FNPR QD ISO A 1/4" MALE X 1/4 F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202647
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202647
- End 1 Size1/4
- End 2 Size1/4
- Additional DetailsQD ISO A 1/4" Male x 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data