Specifications
Details
- Additional DetailsQD ISO A 3/8" Male x 3/8" FPT
- Manufacturer Upc Number822353202661
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202661
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)