Overview
Mfr description
QAM-0808-FNPR QD ISO A 1/2 MALE X 1/2" F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202685
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202685
- End 1 Size1/2
- End 2 Size1/2
- Additional DetailsQD ISO A 1/2" Male x 1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data