Overview
Mfr description
QAM-1212-FNPR QD ISO A 3/4 MALE X 3/4" F
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202708
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202708
- End 1 Size3/4
- End 2 Size3/4
- Additional DetailsQD ISO A 3/4" Male x 3/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data