Specifications
Details
- Additional DetailsQD ISO A 1" Male x 1" FPT
- Manufacturer Upc Number822353202722
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202722
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)