Overview
Mfr description
QAM-2424-FNPR QD ISO A 1-1/2 MALE X1-1/2
Specifications
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353221440
- Product TypesISO A Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353221440
- End 1 Size1 1/2
- Additional DetailsQD ISO A 1-1/2" Male x 1-1/2" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data