Overview
Mfr description
QAP-04 QD ISO A DUST PLUG 1/4"
Specifications
- TypeA Dust Plug
- Product TypesISO A Plastic Dust Plug
- Additional DetailsQD ISO A Dust Plug 1/4"
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202739
- UPC_NO822353202739
- ColorRed
- Weight0.02 lb
- MaterialPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data