Overview
Mfr description
QAP-06 QD ISO A DUST PLUG 3/8"
Specifications
- TypeA Dust Plug
- Product TypesISO A Plastic Dust Plug
- Additional DetailsQD ISO A Dust Plug 3/8"
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202746
- UPC_NO822353202746
- ColorRed
- Weight0.02 lb
- MaterialPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data