Motion
QAP-08
QAP-08 1/2 in. Inside Diameter ISO A Plastic Dust Plug
MI ITEM #10919484
MFR #QAP-08
Price$1.91/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QAP-08 1/2 in. Inside Diameter ISO A Plastic Dust Plug
MI ITEM #10919484
MFR #QAP-08

Mfr description
QAP-08 QD ISO A DUST PLUG 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/pc

Specifications

Dimensions

  • Weight
    0.03 lb

Details

  • Additional Details
    QD ISO A Dust Plug 1/2"
  • Color
    Red
  • Manufacturer Upc Number
    822353202753
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    PE
  • Product Types
    ISO A Plastic Dust Plug
  • Type
    A Dust Plug
  • UPC_NO
    822353202753

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)