Motion
QBC-04
QBC-04 6.0 mm Inside Diameter ISO B Plastic Dust Cap
MI ITEM #10919487
MFR #QBC-04
Price$2.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QBC-04 6.0 mm Inside Diameter ISO B Plastic Dust Cap
MI ITEM #10919487
MFR #QBC-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.78/pc

Specifications

Dimensions

  • End Size
    1/4 in
  • Weight
    0.02 lb

Details

  • Additional Details
    QD ISO B Dust Cap 1/4"
  • Body Material
    PE
  • End Type
    Male Coupler
  • Manufacturer Upc Number
    822353202586
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO B Plastic Dust Cap
  • Type
    Plastic Dust Cap
  • UPC_NO
    822353202586

Overview

Mfr description
QBC-04 QD ISO B DUST CAP 1/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought