Overview
Mfr description
QBF-0404-FNPR QD ISO B 1/4 FEMALE X 1/4"
- ARGUS ISO 7241-1 series "B" quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QB-ISO-B quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.
Specifications
- TypeFemale Coupler with Female Thread
- Product TypesISO B Female Coupler with Female Thread
- ManufacturerName (description attribute)Kuriyama
- End Size1/4
- End TypeFemale
- End Size 21/4
- End Type 2FPT
- Manufacturer Upc Number822353202425
- Standards MetISO 7241 B
- UPC_NO822353202425
- Temperature Range-4 ºF to 212 ºF
- Weight0.2866006 lb
- Additional DetailsQD ISO B 1/4" Female x 1/4" FPT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data