Specifications
Dimensions
- End Size3/8
- End Size 23/8
- Weight0.4739933 lb
Details
- Additional DetailsQD ISO B 3/8" Female x 3/8" FPT
- End TypeFemale
- End Type 2FPT
- Manufacturer Upc Number822353202449
- ManufacturerName (description attribute)Kuriyama
- Product TypesISO B Female Coupler with Female Thread
- Standards MetISO 7241 B
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353202449
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)