Specifications
Dimensions
- End Size3/4
- End Size 23/4
- Weight1.4770954 lb
Details
- Additional DetailsQD ISO B 3/4" Female x 3/4" FPT
- End TypeFemale
- End Type 2FPT
- Manufacturer Upc Number822353202494
- ManufacturerName (description attribute)Kuriyama
- Product TypesISO B Female Coupler with Female Thread
- Standards MetISO 7241 B
- Temperature Range-4 ºF to 212 ºF
- TypeFemale Coupler with Female Thread
- UPC_NO822353202494
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)