Motion
QBF-1616-FNPR

KURIYAMA OF AMERICA
QBF-1616-FNPR

QBF-1616-FNPR 1 in. Inside Diameter ISO B Female Coupler with Female Thread
MI ITEM #10919496
MFR #QBF-1616-FNPR
List Price$90.05/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QBF-1616-FNPR

QBF-1616-FNPR 1 in. Inside Diameter ISO B Female Coupler with Female Thread
MI ITEM #10919496
MFR #QBF-1616-FNPR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.05/pc for your price

Overview

Mfr description
QBF-1616-FNPR QD ISO B 1 FEMALE X 1" FPT
  • ARGUS ISO 7241-1 series "B" quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QB-ISO-B quick release coupling, formed by the coupling plug and the coupling socket, is connected by pushing on a sleeve. This guarantees a flush connection between the two coupling halves.

Specifications

  • Type
    Female Coupler with Female Thread
  • Product Types
    ISO B Female Coupler with Female Thread
  • ManufacturerName (description attribute)
    Kuriyama
  • End Size
    1
  • End Type
    Female
  • End Size 2
    1
  • End Type 2
    FPT
  • Manufacturer Upc Number
    822353202517
  • Standards Met
    ISO 7241 B
  • UPC_NO
    822353202517
  • Temperature Range
    -4 ºF to 212 ºF
  • Weight
    2.20462 lb
  • Additional Details
    QD ISO B 1" Female x 1" FPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought