Specifications
Details
- Additional DetailsQD ISO B 1/4" Male x 1/4" FPT
- Manufacturer Upc Number822353202432
- Product TypesISO B Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202432
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)