Specifications
Details
- Additional DetailsQD ISO B 3/4" Male x 3/4" FPT
- Manufacturer Upc Number822353202500
- Product TypesISO B Male Coupler with Female Thread
- TypeMale Coupler with Female Thread
- UPC_NO822353202500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)