Overview
Mfr description
QBP-06 QD ISO B DUST PLUG 3/8"
Specifications
- TypeB Dust Plug
- Product TypesISO B Plastic Dust Plug
- Additional DetailsQD ISO B Dust Plug 3/8"
- ManufacturerName (description attribute)Kuriyama
- Manufacturer Upc Number822353202548
- UPC_NO822353202548
- ColorRed
- Weight0.02 lb
- MaterialPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data