Motion
QBP-12
QBP-12 3/4 in. Inside Diameter ISO B Plastic Dust Plug
Mi Item #10919505
MFR #QBP-12
Price$3.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QBP-12 3/4 in. Inside Diameter ISO B Plastic Dust Plug
Mi Item #10919505
MFR #QBP-12

Mfr description
QBP-12 QD ISO B DUST PLUG 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.52/pc

Specifications

Dimensions

  • Weight
    0.04 lb

Details

  • Additional Details
    QD ISO B Dust Plug 3/4"
  • Color
    Red
  • Manufacturer Upc Number
    822353202562
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    PE
  • Product Types
    ISO B Plastic Dust Plug
  • Type
    B Dust Plug
  • UPC_NO
    822353202562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)