Motion
QDAC-4MC
QDAC-4MC 1/4 in. Thread Size Coupler with Male Thread (NPTF)
MI ITEM #10919511
MFR #QDAC-4MC
Your Price$11.93/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAC-4MC 1/4 in. Thread Size Coupler with Male Thread (NPTF)
MI ITEM #10919511
MFR #QDAC-4MC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.93/pc(List $16.47)

Overview

Mfr description
QDAC-4MC QCK-DISC AIR CPLR 1/4 MP THD

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353133262
  • Product Types
    Coupler with Male Thread (NPTF)
  • Size
    1/4
  • Type
    Coupler with Male Thread
  • UPC_NO
    822353133262
  • Working Pressure
    300 psi
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text