Motion
QDAC-6HC
QDAC-6HC 3/4 in. Barb Size Coupler with Hose Barb
MI ITEM #10919512
MFR #QDAC-6HC
List Price$15.34/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAC-6HC 3/4 in. Barb Size Coupler with Hose Barb
MI ITEM #10919512
MFR #QDAC-6HC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.34/pc for your price

Overview

Mfr description
QDAC-6HC QCK-DISC AIR CPLR 3/8 HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353133217
  • Product Types
    Coupler with Hose Barb
  • Size
    1/4
  • Type
    Coupler with Hose Barb
  • UPC_NO
    822353133217
  • Working Pressure
    300 psi
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought