Motion
QDAP-4FP
Hose Ends - 300 psi PSI
Mi Item #10919514
MFR #QDAP-4FP
Price$4.17/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Ends - 300 psi PSI
Mi Item #10919514
MFR #QDAP-4FP

Mfr description
QDAP-4FP QCK-DISC AIR PLUG 1/4 FP THD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.17/pc

Specifications

Dimensions

  • Size
    1/4 in
  • Weight
    0.05 lb

Details

  • Additional Details
    Quick Disconnect Couplings and Plugs by Kuriyama are brass, semi-automatic and rated to 300 PSI. All Quick Disconnect Couplings and Plugs are sold in full standard packages only.
  • Manufacturer Upc Number
    822353133194
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Product Types
    Plug with Female Thread (NPTF)
  • Type
    Plugs with Female Thread
  • UPC_NO
    822353133194
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)