Motion
QDAP-4HP
QDAP-4HP 1/4 Barb Size Plug with Hose Barb
MI ITEM #10919515
MFR #QDAP-4HP
List Price$4.28/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAP-4HP 1/4 Barb Size Plug with Hose Barb
MI ITEM #10919515
MFR #QDAP-4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.28/pc for your price

Overview

Mfr description
QDAP-4HP QCK-DISC AIR PLUG 1/4 HOSE

Specifications

  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Plug with Hose Barb
  • Manufacturer Upc Number
    822353133187
  • Maximum Operating Pressure
    300 psi
  • Additional Details
    Quick Disconnect Couplings and Plugs by Kuriyama are brass, semi-automatic and rated to 300 PSI. All Quick Disconnect Couplings and Plugs are sold in full standard packages only.
  • UPC_NO
    822353133187
  • Type
    Plug with Hose Barb
  • Working Pressure
    300 psi
  • Size
    1/4 in
  • Weight
    0.05 lb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text