Motion
QFC-06
QFC-06 10.0 mm Inside Diameter Plastic Dust Cap
Mi Item #10919519
MFR #QFC-06
Price$3.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QFC-06 10.0 mm Inside Diameter Plastic Dust Cap
Mi Item #10919519
MFR #QFC-06

Mfr description
QFC-06 QD FF DUST CAP 3/8"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.39/pc

Specifications

Dimensions

  • End Size
    3/8 in
  • Weight
    0.03 lb

Details

  • Additional Details
    QD FF Dust Cap 3/8"
  • Body Material
    PE
  • End Type
    Male Coupler
  • Manufacturer Upc Number
    822353203330
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO 16028 Flat Face Plastic Dust Cap
  • Type
    Flat Face Plastic Dust Cap
  • UPC_NO
    822353203330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)