Motion
QFC-12
QFC-12 19.0 mm Inside Diameter Plastic Dust Cap
MI ITEM #10919521
MFR #QFC-12
List Price$5.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QFC-12 19.0 mm Inside Diameter Plastic Dust Cap
MI ITEM #10919521
MFR #QFC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.42/pc for your price

Overview

Mfr description
QFC-12 QD FF DUST CAP 3/4"

Specifications

  • Type
    Flat Face Plastic Dust Cap
  • End Type
    Male Coupler
  • Body Material
    PE
  • Product Types
    ISO 16028 Flat Face Plastic Dust Cap
  • Additional Details
    QD FF Dust Cap 3/4"
  • End Size
    3/4 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353203354
  • UPC_NO
    822353203354
  • Weight
    0.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought