Motion
QFF-0608-FORB

KURIYAMA OF AMERICA
QFF-0608-FORB

QFF-0608-FORB 3/8 in. Hose ID Size and 3/4-16 F1 ISO 16028 Flat Face Female Coupler with Female Thread
MI ITEM #10919529
MFR #QFF-0608-FORB
Price$82.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
QFF-0608-FORB

QFF-0608-FORB 3/8 in. Hose ID Size and 3/4-16 F1 ISO 16028 Flat Face Female Coupler with Female Thread
MI ITEM #10919529
MFR #QFF-0608-FORB

Mfr description
QFF-0608-FORB QD FF 3/8 FEMALE X 1/2" FO
  • ARGUS QF flat face quick release couplings are used for quick coupling and uncoupling of hydraulic lines. During the coupling action in zero or low-pressure ranges, valves that release or block the flow are automatically activated. The QF flat face quick release coupling, formed by a coupling plug and a coupling socket, is coupled by pushing on a sleeve. This guarantees a flush connection between the two coupling halves. The sleeve is designed to be moved in the relevant direction for disconnecting or connecting the coupling halves. A safety system against accidental uncoupling is present on the female part.<lt/>ul<gt/><lt/>li<gt/>Flow performance optimized by CFD<lt/>/li<gt/><lt/>li<gt/>Low leak-oil rates, eco-friendly<lt/>/li<gt/><lt/>li<gt/>Robust, compact and lightweight<lt/>/li<gt/><lt/>li<gt/>Extended temperature range<lt/>/li<gt/><lt/>/ul<gt/>
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.42/pc

Specifications

Dimensions

  • End Size
    3/8

Details

  • Additional Details
    QD FF 5/8 Female x 3/4" FORB
  • Manufacturer Upc Number
    822353211212
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    ISO 16028 Flat Face Female Coupler with Female Thread
  • Standards Met
    ISO 16028
  • Temperature Range
    -22 ºF to 257 ºF
  • Type
    Flat Face Female Coupler with Female Thread
  • UPC_NO
    822353211212

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)